Zoro Homepage

Duchess Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755PKLBS

  • Zoro # G3913832


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755PKLBS
Zoro #
G3913832
UPC #
663370378102
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
8.63

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Sidespray
true
Faucet Holes
4
Faucet Centers
8
Item Weight (lbs)
6.98
Pulldown Spray
false
Drain Included
No
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Kitchen Sprayer#
KBSPR5
Share H&C Handle Item#
KBH1605PKL
Spray Diverter Item#
KSRP1271D
Handles Included
true
Hose Included
true
Installation Type
Deck Mount
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.