Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duchess Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755PKXBS

  • Zoro # G3916998


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755PKXBS
Zoro #
G3916998
UPC #
663370379024
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Item Height (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Theme
Traditional
Handles Included
true
Sidespray
true
Handle Style
Cross
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Hose Included
true
Drain Included
No
Hot Handle Item#
KBH1605PKXH
Kitchen Sprayer#
KBSPR5
Collection
Duchess
Faucet Holes
4
Item Weight (lbs)
6.98
Pulldown Spray
false
Cold Handle Item#
KBH1605PKXC
Faucet Centers
8
Pullout Spray
false
Spray Diverter Item#
KSRP1271D

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.