Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duchess Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752PKLBS

  • Zoro # G3926378


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1752PKLBS
Zoro #
G3926378
UPC #
663370378089
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Item Length (Inch)
10

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Theme
Traditional
Installation Type
Deck Mount
Faucet Holes
4
Pulldown Spray
false
Collection
Duchess
Share H&C Handle Item#
KBH1602PKL
Spray Diverter Item#
KSRP1271D
Sidespray
true
Hose Included
true
Item Weight (lbs)
6.98
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Drain Included
No
Faucet Centers
8
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Kitchen Sprayer#
KBSPR2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The polished brass finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.