Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duchess Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1263PKLBS

  • Zoro # G3092357


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Material
Brass
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1263PKLBS
Zoro #
G3092357
UPC #
663370816901
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
7.13
Item Height (Inch)
7.13
Item Length (Inch)
14
Item Width (Inch)
10

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
9.26
Drain Included
No
Theme
Traditional
Installation Type
Bridge
Item Weight (lbs)
9.26
Share H&C Handle Item#
KSH3953PKL
Faucet Holes
3
Hot Cartridge Item#
KSRP1291HC
Handle Style
Lever
Hose Included
true
Collection
Duchess
Spray Diverter Item#
KSRP1241D
Sidespray
true
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR13@
Faucet Centers
8
Cold Cartridge Item#
KSRP1291CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.