Zoro Homepage

Duchess Wall Mount Bridge Kitchen Faucet W/Brass Sprayer, Chrome

  • Mfr # KS1261PKLBS

  • Zoro # G3100294


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1261PKLBS
Zoro #
G3100294
UPC #
663370815652
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
7.13
Item Width (Inch)
10
Item Height (Inch)
7.13
Item Length (Inch)
14

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Corrosion-resistant finish, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
9.26
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH3951PKL
Installation Type
Bridge
Faucet Holes
3
Faucet Centers
8
Cold Cartridge Item#
KSRP1291CC
Sidespray
true
Collection
Duchess
Kitchen Sprayer#
KBSPR11@
Spray Diverter Item#
KSRP1241D
Hot Cartridge Item#
KSRP1291HC
Handle Style
Lever
Hose Included
true
Drain Included
No
Item Weight (lbs)
9.26
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.