Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Black Stainless

  • Mfr # KB953AKL

  • Zoro # G3076029


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
3.38
Width
4.44
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB953AKL
Zoro #
G3076029
UPC #
663370786631
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Width
4.44
Length
12
Item Length (Inch)
12
Max Deck Thickness
1.5
Item Height (Inch)
3.38
Item Width (Inch)
4.44

Details

Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Black Stainless
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Finish
Black Stainless
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
6.15
Theme
Traditional
Hot Handle Item#
FSCH1974AKLH
Drain Included
Yes
Handle Flange Item#
KBHF953
Handle Style
Lever
Installation Type
Widespread
Cold Handle Item#
FSCH1974AKLC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Tee Item#
KBTE961
Hose Included
false
Item Weight (lbs)
6.15
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Collection
Duchess
Pulldown Spray
false
Pop Up Rod Item#
KBPR953
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.