English Country Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB915AL
  • Zoro # G3937273
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GKB915AL
Zoro #
G3937273
UPC #
663370226830
Country of Origin
Taiwan, Province of China
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Hot Handle Item#
KBH605ALH
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Style
Lever
Drain Included
Yes
Theme
Traditional
Collection
English Country
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
5.54
Cold Handle Item#
KBH605ALC
Faucet Centers
4 to 8
Sidespray
false
Spout Flange Item#
KBSF915
Tee Item#
KBTE961
Installation Type
Widespread
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955

Dimensions

Item Height (Inch)
4
Item Length (Inch)
8
Item Width (Inch)
3.75

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.