Shop KINGSTON BRASS

English Country Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB912AL
  • Zoro # G3915914

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Polished Brass
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GKB912AL
Zoro #
G3915914
UPC #
663370226823
Country of Origin
Taiwan, Province of China
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Polished Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Handle Style
Lever
Installation Type
Widespread
Handle Flange Item#
KBHF952
Sidespray
false
Item Weight (lbs)
5.87
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handles Included
true
Cold Handle Item#
KBH602ALC
Hot Handle Item#
KBH602ALH
Spout Flange Item#
KBSF912
Tee Item#
KBTE961
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Collection
English Country
Pullout Spray
false

Dimensions

Max Deck Thickness
1.5
Item Height (Inch)
4
Item Width (Inch)
3.75
Item Length (Inch)
8

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.