English, Vintage Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB7758BLBS

  • Zoro # G3926143


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7758BLBS
Zoro #
G3926143
UPC #
663370033704
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Length (Inch)
10.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR8
Installation Type
Deck Mount
Item Weight (lbs)
6.23
Theme
Traditional
Hose Included
true
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
8
Faucet Holes
4
Share H&C Handle Item#
KSH3968BL
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Handle Style
Lever
Collection
English Vintage
Spray Diverter Item#
KSRP1271D

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.