English, Vintage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB7755BLBS

  • Zoro # G3924944


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB7755BLBS
Zoro #
G3924944
UPC #
663370033711
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Collection
English Vintage
Faucet Centers
8
Item Weight (lbs)
6.23
Hose Included
true
Share H&C Handle Item#
KSH3965BL
Spout Flow Rate (GPM)
1.8
Drain Included
No
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Pullout Spray
false
Handle Style
Lever
Theme
Traditional
Kitchen Sprayer#
KBSPR5
Handles Included
true
Pulldown Spray
false

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.