English Vintage Toilet Paper Holder, Chrome

  • Mfr # BA7978C

  • Zoro # G3749978


product price: $57.15
/ea

Key Features

Collection
English Vintage
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA7978C
Zoro #
G3749978
UPC #
663370049972
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Product Diameter (Inch)
2.5
Item Length (Inch)
8.5
Item Height (Inch)
2.5

Details

Collection
English Vintage
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Prop 65 Label
true
Installation Type
Wall Mount
DOE Certified
false
Theme
Traditional
Escutcheon Included
false
CEC Certified
false
Warranty
1
Low Lead Compliant
false
Item Weight (lbs)
1.01
UPC/CUPC Certified
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.