Essex 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Chrome

  • Mfr # KS1431BEX
  • Zoro # G3060586
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1431BEX
Zoro #
G3060586
UPC #
663370435515
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Includes matching brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Weight
5.88
Item Weight (lbs)
5.88
Hot Handle Item#
KBH1601BEXH
Handle Style
Cross
Faucet Centers
4
Cold Handle Item#
KBH1601BEXC
Collection
Essex
Drain Included
Yes
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR1431
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Single Hole
Handles Included
true
Pulldown Spray
FALSE

Dimensions

Height
10.69
Width
6.44 in
Length
6.31
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Essex two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Ratings & reviews