Essex Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1758BEXBS

  • Zoro # G3917944


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1758BEXBS
Zoro #
G3917944
UPC #
663370436062
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Kitchen Sprayer#
KBSPR8
Pulldown Spray
false
Faucet Holes
4
Hot Handle Item#
KSH285SNH
Cold Handle Item#
KSH285SNC
Handles Included
true
Hose Included
true
Item Weight (lbs)
6.98
Spray Diverter Item#
KSRP1271D
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handle Style
Cross
Collection
Essex
Sidespray
true
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Installation Type
Deck Mount
Drain Included
No
Theme
Traditional

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.