Zoro Homepage

Essex Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751BEXBS

  • Zoro # G3941333


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1751BEXBS
Zoro #
G3941333
UPC #
663370436000
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Kitchen Sprayer#
KBSPR1
Hose Included
true
Cold Handle Item#
KSH285C
Handles Included
true
Pulldown Spray
false
Collection
Essex
Hot Handle Item#
KSH285H
Handle Style
Cross
Spray Diverter Item#
KSRP1271D
Sidespray
true
Item Weight (lbs)
6.98
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Theme
Traditional
Faucet Centers
8
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.