
Essex Centerset Kitchen Faucet, Oil Rubbed Bronze
Mfr # KB1755BEXBS
Zoro # G3913902
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB1755BEXBS
Zoro #
G3913902
UPC #
663370436048
Country of Origin
Taiwan, Province of China
Dimensions
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.