Essex Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752BEXBS

  • Zoro # G3925888


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1752BEXBS
Zoro #
G3925888
UPC #
663370436024
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
8.63
Item Length (Inch)
10
Item Height (Inch)
10.38

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Faucet Holes
4
Pulldown Spray
false
Item Weight (lbs)
6.98
Cold Handle Item#
KSH285PBC
Faucet Centers
8
Handle Style
Cross
Sidespray
true
Pullout Spray
false
Hot Handle Item#
KSH285PBH
Kitchen Sprayer#
KBSPR2
Theme
Traditional
Collection
Essex
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KSRP1271D
Drain Included
No
Handles Included
true

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.