Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV6001WT Push Pop-Up Drain with Overflow, Polished Chrome/White

  • Mfr # EV6001WT

  • Zoro # G002887156


product price: $65.29
/ea

Key Features

Material
Brass;Porcelain;Stainless Steel
Width
2.75
Includes
Push-Up Drain
Finish
Polished Chrome/White
Features
Fits Standard Sinks with overflow, Easy Operation Push Button Design, Solid Brass Construction, Overall Size: (L) 2-3/4" x (W) 2-3/4" x (H) 9-7/16", 1-1/4-11 UNEF, Resists Tarnishing and Corrosion, cUPC Certified, 22 Gauge, Activated by lever under the sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV6001WT
Zoro #
G002887156
UPC #
663370606267
Country of Origin
China

Dimensions

Width
2.75
Height
2.75
Length
9.44

Details

Material
Brass;Porcelain;Stainless Steel
Includes
Push-Up Drain
Finish
Polished Chrome/White
Features
Fits Standard Sinks with overflow, Easy Operation Push Button Design, Solid Brass Construction, Overall Size: (L) 2-3/4" x (W) 2-3/4" x (H) 9-7/16", 1-1/4-11 UNEF, Resists Tarnishing and Corrosion, cUPC Certified, 22 Gauge, Activated by lever under the sink
Color
Polished Chrome/White
Weight
1.59

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-Up Drain with Overflow will fit standard bathroom sink sizes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.