
EV8026 Vessel Sink Mounting Ring, Polished Nickel
Mfr # EV8026
Zoro # G603055626
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Length
4
Color
Polished Nickel
Width
4
Weight
1.19
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV8026
Zoro #
G603055626
UPC #
663370884986
Country of Origin
Taiwan, Province of China
Dimensions
Length
4
Width
4
Height
0.69
Details
Color
Polished Nickel
Weight
1.19
Finish
Polished Nickel
Features
Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Will help you seat round based vessel sinks on any counter, Fit standard 1-1/2" to 2" drain hole, Easy installation to save you time and effort
Includes
Mounting Ring
Material
Brass
Description
This drain mounting ring is designed to secure any rounded bottom vessel sink to the countertop. Fit the ring between the counter and your sink to provide a flat surface for installation. Available in a variety of finishes.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.