Zoro Homepage

EV8027 Vessel Sink Mounting Ring, Brushed Brass

  • Mfr # EV8027

  • Zoro # G703055601


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
1.19
Height
0.69
Includes
Mounting Ring
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV8027
Zoro #
G703055601
UPC #
663370884993
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.69
Length
4
Width
4

Details

Material
Brass
Weight
1.19
Includes
Mounting Ring
Color
Brushed Brass
Finish
Brushed Brass
Features
Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Will help you seat round based vessel sinks on any counter, Fit standard 1-1/2" to 2" drain hole, Easy installation to save you time and effort

Description

This drain mounting ring is designed to secure any rounded bottom vessel sink to the countertop. Fit the ring between the counter and your sink to provide a flat surface for installation. Available in a variety of finishes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.