Zoro Homepage

Extended Disposal Flange, Black Stainless

  • Mfr # BS2003VN

  • Zoro # G007965026


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Overall Width (In.)
4.5
Overall Length (In.)
4.5
Color/Finish
Black Stainless
Overall Height (In.)
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS2003VN
Zoro #
G007965026
UPC #
663370040740
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
4.5
Overall Length (In.)
4.5
Overall Height (In.)
2.63

Details

Material of Construction
Brass
Color/Finish
Black Stainless
Includes
Garbage Disposal Flange
Type
Disposal Flanges

Description

Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet Constructed of brass for durability, 412 inch diameter x 258 inch overall height

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.