
Extended Disposal Flange, Black Stainless Steel
Mfr # BS2000
Zoro # G707965005
product price: $86.65
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
4.5
Overall Length (In.)
4.5
Type
Disposal Flanges
Color/Finish
Black Stainless Steel
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS2000
Zoro #
G707965005
UPC #
196507010885
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
4.5
Overall Length (In.)
4.5
Overall Height (In.)
2.63
Details
Type
Disposal Flanges
Color/Finish
Black Stainless Steel
Material of Construction
Brass
Includes
Garbage Disposal Flange
Description
Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet Constructed of brass for durability, 412 inch diameter x 258 inch overall height
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.