Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Disposal Flange, Brushed Nickel

  • Mfr # BS2008

  • Zoro # G204245747


product price: $67.49
/ea

Key Features

Includes
Garbage Disposal Flange
Width
4.5
Weight
0.46
Length
4.5
Features
High quality brass construction for durability and reliability, Fits most inSinkErator disposals and continuous feed 3 bolt disposers with 3-3/8" I.D, 2-5/8" deep, ideal for thick sinks, Height: 2-5/8", Includes matching stopper, Easy installation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS2008
Zoro #
G204245747
UPC #
663370040900
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
4.5
Height
2.63

Details

Includes
Garbage Disposal Flange
Weight
0.46
Features
High quality brass construction for durability and reliability, Fits most inSinkErator disposals and continuous feed 3 bolt disposers with 3-3/8" I.D, 2-5/8" deep, ideal for thick sinks, Height: 2-5/8", Includes matching stopper, Easy installation, Corrosion-resistant finish

Description

Easy to install and able to fit above most garbage disposal openings, the Made To Match garbage disposal flange keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the disposal flange with your faucet. Constructed of brass for durability, 4-1/2 inch diameter x 2-5/8 inch overall height.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.