Zoro Homepage

FB101B 4-Inch Centerset Bathroom Faucet with Brass Pop-Up

  • Mfr # FB101B

  • Zoro # G6367122


product price: $48.15
/ea

Key Features

Finish
Polished Chrome
Material
Brass;ABS
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB101B
Zoro #
G6367122
UPC #
663370315640
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3
Item Width (Inch)
3.69
Item Length (Inch)
6.06

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass;ABS
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Sidespray
false
Cold Handle Item#
KBH101C
Installation Type
Centerset
Faucet Centers
4
Item Weight (lbs)
2.83
Theme
Traditional
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Handle Style
Knob
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH101H
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR621
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-Inch Centerset Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.