
FB2141SVL Centerset Kitchen Faucet, Polished Chrome
Mfr # FB2141SVL
Zoro # G002836444
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Height
9.5
Valve Type
Washerless Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB2141SVL
Zoro #
G002836444
UPC #
663370863547
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.5
Width
8.31
Length
13.75
Details
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 9-1/2" spout height, 8-5/16" spout reach, Dual lever handles meet ADA guidelines
Color
Polished Chrome
Weight
3.56
Description
This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.