FB5615NML 4-Inch Centerset Bathroom Faucet with Retail Pop-Up

  • Mfr # FB5615NML

  • Zoro # G6380018


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Acrylic
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB5615NML
Zoro #
G6380018
UPC #
663370347429
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Max Deck Thickness
1.25
Item Height (Inch)
3.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass;Acrylic
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Faucet Centers
4
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KBPR955
Cold Handle Item#
KBH625C
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH625H
Item Weight (lbs)
5.07
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Handle Style
Lever
Installation Type
Centerset
Theme
Traditional

Description

Exquisitely styled for your taste, this faucet will enhance your bathroom living space. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The Kingston Brass 4-Inch Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.