Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet

  • Mfr # FB6541

  • Zoro # G6379932


product price: $58.76
/ea

Key Features

Finish
Polished Chrome
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6541
Zoro #
G6379932
UPC #
663370315589
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.75
Item Width (Inch)
5.13
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
1
Material
Brass;ABS
Pop Up Rod Item#
KBPPR1001
Faucet Centers
4
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH6541LL
Item Weight (lbs)
3.09
Handles Included
true
Pullout Spray
false
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass Single-Handle 4-Inch Centerset Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.