
FB7621SVL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Polished Chrome
Mfr # FB7621SVL
Zoro # G002837113
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color
Polished Chrome
Length
9.75
Height
5.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB7621SVL
Zoro #
G002837113
UPC #
663370863103
Country of Origin
Taiwan, Province of China
Dimensions
Length
9.75
Height
5.38
Width
4
Details
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
2.65
Material
Brass;Plastic
Features
Solid brass ABS construction, Durable washerless cartridge, 4" centerset 3-hole installation with deck plate, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-3/8" spout height, 4" spout reach, Matching brass pop-up drain included, Dual lever handles meet ADA guidelines
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Serena 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.