FB7790NDLSP 8-Inch Centerset Kitchen Faucet with Sprayer, Matte Black

  • Mfr # FB7790NDLSP

  • Zoro # G202837258


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Width
8
Features
Hybrid Waterway Construction Meeting Federal Low-Lead Regulations, Durable Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation with Side Sprayer, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 8-3/16" Aerator Clearance, 8" Spout Reach, 12-1/8" Spout Height, Dual Metal Lever Handles Meet ADA Guidelines, Matching Finish Plastic Side Sprayer Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB7790NDLSP
Zoro #
G202837258
UPC #
663370618765
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
12.13
Length
10

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Features
Hybrid Waterway Construction Meeting Federal Low-Lead Regulations, Durable Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation with Side Sprayer, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 8-3/16" Aerator Clearance, 8" Spout Reach, 12-1/8" Spout Height, Dual Metal Lever Handles Meet ADA Guidelines, Matching Finish Plastic Side Sprayer Included
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Material
Brass;ABS
Weight
3.53
Color
Matte Black

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.