
FB7791SVLSP Centerset Kitchen Faucet with Plastic Sprayer, Polished Chrome
Mfr # FB7791SVLSP
Zoro # G402838086
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Height
11.94
Valve Type
Washerless Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB7791SVLSP
Zoro #
G402838086
UPC #
663370863516
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.94
Width
8
Length
13.75
Details
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Plastic
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass ABS construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 11-15/16" spout height, 8" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
3.65
Color
Polished Chrome
Description
This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.