Zoro Homepage

FB791SVLSP Centerset Kitchen Faucet with Plastic Sprayer, Polished Chrome

  • Mfr # FB791SVLSP

  • Zoro # G002838097


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Washerless Cartridge
Height
10.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB791SVLSP
Zoro #
G002838097
UPC #
663370863608
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.88
Width
8.75
Length
13.75

Details

Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Washerless Cartridge
Features
Solid brass construction, Equipped with quarter turn washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-7/8" spout height, 8-3/4" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass;Plastic
Weight
3.86
Color
Polished Chrome

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.