Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB951 Mini-Widespread Bathroom Faucet

  • Mfr # FB951

  • Zoro # G6383396


product price: $130.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB951
Zoro #
G6383396
UPC #
663370375248
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5
Item Height (Inch)
2.38
Item Width (Inch)
4.13

Details

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Finish
Polished Chrome
Drain Included
Yes
Tee Item#
KBTE961
Faucet Centers
4 to 8
Item Weight (lbs)
4.3
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Handle Flange Item#
KBHF951
Handles Included
true
Installation Type
Widespread
Hot Handle Item#
KBH621H
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR951
Handle Style
Lever
Cold Handle Item#
KBH621C
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kingston Brass Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.