This item is Discontinued.

Kingston Brass FC7161TX 8" Widespread Bathroom Faucet, Polished Chrome FC7161TX

This item is Discontinued.

Kingston Brass

FC7161TX 8" Widespread Bathroom Faucet, Polished Chrome (Discontinued)

Mfr # FC7161TX
Zoro # G3071427
UPC # 663370505591
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC7161TX
Zoro #
G3071427
UPC #
663370505591
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.38
Length
6.75
Item Length (Inch)
6.75
Item Height (Inch)
2.38
Item Width (Inch)
6

Details

Number of Handles
2
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Material
Brass
Weight
7.64
Cold Handle Item#
KSH7981TXC
Hot Handle Item#
KSH7981TXH
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Theme
Traditional
Pulldown Spray
false
Faucet Holes
3
Item Weight (lbs)
7.64
Sidespray
false
Handle Style
Cross
Installation Type
Widespread
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pop Up Rod Item#
KSPR3961
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.