FL482 Made To Match 1/2" FIP Brass Flange, Polished Brass

  • Mfr # FL482

  • Zoro # G3101859


product price:  $18.39
/ea

Key Features

Material
Brass
Includes
Flange
Length
2.5
Color
Polished Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL482
Zoro #
G3101859
UPC #
663370736483
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5
Height
0.38
Width
2.5
Item Length (Inch)
2.5
Item Width (Inch)
2.5
Item Height (Inch)
0.38

Details

Material
Brass
Finish
Polished Brass
Includes
Flange
Item
Escutcheon Plate
Color
Polished Brass
ADA Compliant
false
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8"
UPC/CUPC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
0.02
DOE Certified
false
Prop 65 Label
false
Warranty
1
Collection
Made To Match
CEC Certified
false
Theme
Traditional

Description

Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.