Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FL580 Made To Match 5/8" OD Brass Flange, Matte Black

  • Mfr # FL580

  • Zoro # G3098334


product price: $16.29
/ea

Key Features

Material
Brass
Finish
Matte Black
Includes
Flange
Width
2.5
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL580
Zoro #
G3098334
UPC #
663370829208
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Length
2.5
Height
0.38
Item Width (Inch)
2.5
Item Length (Inch)
2.5
Item Height (Inch)
0.38

Details

Material
Brass
Finish
Matte Black
Includes
Flange
Item
Escutcheon Plate
Color
Matte Black
ADA Compliant
false
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Depth: 3/8"
DOE Certified
false
Collection
Made To Match
UPC/CUPC Certified
false
Warranty
1
Theme
Traditional
Low Lead Compliant
false
Prop 65 Label
false
Item Weight (lbs)
0.02
CEC Certified
false

Description

Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.