Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FL581 Made To Match 5/8" OD Brass Flange, Polished Chrome

  • Mfr # FL581

  • Zoro # G3099689


product price: $13.69
/ea

Key Features

Material
Brass
Includes
Flange
ADA Compliant
false
Length
2.5
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL581
Zoro #
G3099689
UPC #
663370736438
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.5
Height
0.38
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
2.5
Item Height (Inch)
0.38

Details

Material
Brass
Finish
Polished Chrome
Includes
Flange
Item
Escutcheon Plate
ADA Compliant
false
Color
Polished Chrome
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8"
UPC/CUPC Certified
false
Item Weight (lbs)
0.02
Theme
Traditional
CEC Certified
false
Collection
Made To Match
Warranty
1
DOE Certified
false
Low Lead Compliant
false
Prop 65 Label
false

Description

Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.