
FL582 Made To Match 5/8" OD Brass Flange, Polished Brass
Mfr # FL582
Zoro # G3106987
product price: $18.79
/eaKey Features
Material
Brass
Includes
Flange
Height
0.38
Length
2.5
Color
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL582
Zoro #
G3106987
UPC #
663370736445
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.38
Length
2.5
Width
2.5
Item Length (Inch)
2.5
Item Height (Inch)
0.38
Item Width (Inch)
2.5
Details
Material
Brass
Finish
Polished Brass
Includes
Flange
Item
Escutcheon Plate
Color
Polished Brass
ADA Compliant
false
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8"
Prop 65 Label
false
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
0.02
CEC Certified
false
Low Lead Compliant
false
DOE Certified
false
Collection
Made To Match
Theme
Traditional
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.