
FL585 Made To Match 5/8" OD Brass Flange, Oil Rubbed Bronze
Mfr # FL585
Zoro # G3105465
product price:Â $14.65
/eaKey Features
Material
Brass
Includes
Flange
Height
0.38
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8"
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL585
Zoro #
G3105465
UPC #
663370736452
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.38
Width
2.5
Length
2.5
Item Length (Inch)
2.5
Item Height (Inch)
0.38
Item Width (Inch)
2.5
Details
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Flange
Item
Escutcheon Plate
Features
High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8"
ADA Compliant
false
Color
Oil Rubbed Bronze
Prop 65 Label
false
DOE Certified
false
Item Weight (lbs)
0.02
UPC/CUPC Certified
false
Theme
Traditional
CEC Certified
false
Collection
Made To Match
Low Lead Compliant
false
Warranty
1
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.