Zoro Homepage

FLCLASSIC6 3/4-Inch Decor Escutcheon, Polished Nickel

  • Mfr # FLCLASSIC6

  • Zoro # G203055699


product price: $28.65
/ea

Key Features

Height
0.69
Finish
Polished Nickel
Weight
0.12
Width
3.13
Includes
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCLASSIC6
Zoro #
G203055699
UPC #
663370916243
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.69
Width
3.13
Length
3.13

Details

Finish
Polished Nickel
Weight
0.12
Includes
Flange
Color
Polished Nickel
Material
Brass
Features
High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height, 13/16" I.D.

Description

The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.