Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEURO0 Manhattan Heavy Duty Round Solid Cast Brass Shower Flange, Blk

  • Mfr # FLEURO0

  • Zoro # G3104939


product price: $48.95
/ea

Key Features

Material
Brass
Includes
Shower Flange
Length
3
Color
Matte Black
Features
3" diameter flange, Premium solid cast brass construction, Euro round shape decorative flange, 1/2" height, 2-3/16" width, Matching with Manhattan collection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEURO0
Zoro #
G3104939
UPC #
663370787058
Country of Origin
Taiwan, Province of China

Dimensions

Length
3
Item Length (Inch)
3
Item Height (Inch)
0.5
Item Width (Inch)
3

Details

Item
Shower Arms and Flange
Finish
Matte Black
Material
Brass
Includes
Shower Flange
Color
Matte Black
Features
3" diameter flange, Premium solid cast brass construction, Euro round shape decorative flange, 1/2" height, 2-3/16" width, Matching with Manhattan collection
Weight
0.33
Spout Flow Rate (GPM)
0
Handles Included
false
Low Lead Compliant
false
CEC Certified
false
Pulldown Spray
false
Theme
Modern
ADA Compliant
false
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Collection
Manhattan
Item Weight (lbs)
0.33
Pullout Spray
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
UPC/CUPC Certified
false
Handshower Included
No
Showerhead Included
No
Sidespray
false
Drain Included
No

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.