Zoro Homepage

FLROPE3 3/4" Decor Escutcheon, Antique Brass

  • Mfr # FLROPE3

  • Zoro # G3109245


product price: $23.69
/ea

Key Features

Material
Brass
Includes
Flange
ADA Compliant
false
Features
Decor escutcheon, Classic rope design with O ring, High quality brass construction, 3" length, 1/2" height
Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLROPE3
Zoro #
G3109245
UPC #
663370787096
Country of Origin
Taiwan, Province of China

Dimensions

Length
3
Width
3
Height
0.5
Item Width (Inch)
3
Item Height (Inch)
0.5
Item Length (Inch)
3

Details

Material
Brass
Finish
Antique Brass
Includes
Flange
Item
Escutcheon Plate
ADA Compliant
false
Features
Decor escutcheon, Classic rope design with O ring, High quality brass construction, 3" length, 1/2" height
Color
Antique Brass
UPC/CUPC Certified
false
Warranty
1
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
0.12
Collection
Made To Match
Prop 65 Label
true
Low Lead Compliant
false
CEC Certified
false

Description

The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a luxurious feel beautifying your bathroom with a distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.