Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLSQUARE1 Heavy Duty Square Solid Cast Brass Shower Flange

  • Mfr # FLSQUARE1

  • Zoro # G0844358


product price: $58.29
/ea

Key Features

Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
0
ADA Compliant
false
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLSQUARE1
Zoro #
G0844358
UPC #
663370258459
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.5
Item Width (Inch)
3
Item Length (Inch)
3

Details

Item
Shower Arms and Flange
Finish
Polished Chrome
Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
0
ADA Compliant
false
Body Material
Brass
Item Weight (lbs)
0.33
Prop 65 Label
true
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
CEC Certified
false
Pulldown Spray
false
Collection
Claremont
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
Theme
Modern
Showerhead Included
No
Handles Included
false
DOE Certified
false
Sidespray
false

Description

FLSQUARE1 Heavy Duty Square Solid Cast B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.