Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLSQUARE5 Heavy Duty Square Solid Cast Brass Shower Flange

  • Mfr # FLSQUARE5

  • Zoro # G0844367


product price: $63.65
/ea

Key Features

Material
Brass
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSQUARE5
Zoro #
G0844367
UPC #
663370258473
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.5
Item Length (Inch)
3
Item Width (Inch)
3

Details

Item
Shower Arms and Flange
Finish
Oil Rubbed Bronze
Material
Brass
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Holes
0
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Hose Included
false
Handshower Included
No
Showerhead Included
No
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Modern
Item Weight (lbs)
0.33
Pulldown Spray
false
Handles Included
false
Pullout Spray
false
Low Lead Compliant
false
Collection
Claremont
DOE Certified
false

Description

FLSQUARE5 Heavy Duty Square Solid Cast B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.