Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLSQUARE8 Heavy Duty Square Solid Cast Brass Shower Flange

  • Mfr # FLSQUARE8

  • Zoro # G0844403


product price: $62.85
/ea

Key Features

Material
Brass
Number of Holes
0
ADA Compliant
false
Body Material
Brass
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLSQUARE8
Zoro #
G0844403
UPC #
663370258480
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3
Item Length (Inch)
3
Item Height (Inch)
0.5

Details

Item
Shower Arms and Flange
Finish
Brushed Nickel
Material
Brass
Number of Holes
0
ADA Compliant
false
Body Material
Brass
Faucet Finish
Brushed Nickel
Hose Included
false
Item Weight (lbs)
0.33
Collection
Claremont
Showerhead Included
No
CEC Certified
false
Handles Included
false
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Theme
Modern
Pulldown Spray
false
Drain Included
No
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0

Description

FLSQUARE8 Heavy Duty Square Solid Cast B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.