Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding 3-Tier Towel Rack, Matte Black

  • Mfr # SCC8330

  • Zoro # G504245768


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Color
Matte Black
Width
8.31
Height
33.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8330
Zoro #
G504245768
UPC #
663370168642
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
33.13
Length
17.75

Details

Finish
Matte Black
Material
Steel
Color
Matte Black
Features
Solid steel and stainless steel construction, Freestanding pedestal triple towel rack, Overall dimension: (L)17-3/4" x (W)8-5/16" x (H)33-1/8", Weighted base provides stability and prevents accidental tip-overs, Easy assembly, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Available in multiple, durable finishes
Weight
4.63
Includes
Towel Rack; Mounting Hardware

Description

With its stylish modern design, the Edenscape pedestal towel rack will stand out in your bathroom. The 3-tiers each provide up to 2 feet of space that can be used to hang towels, clothing, or other accessories. The towel rack is constructed from steel for usage for years to come.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.