Zoro Homepage

Freestanding Dual Towel Rack, Brushed Brass

  • Mfr # SCC8607

  • Zoro # G207965536


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Iron;Stainless Steel
Width
7.88
Height
33.69
Length
16.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8607
Zoro #
G207965536
UPC #
196507010267
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
33.69
Length
16.31

Details

Finish
Brushed Brass
Material
Iron;Stainless Steel

Description

The Edenscape freestanding toilet paper holder with storage shelf gives the bathroom a contemporary touch Additionally, its weighted base provides ease of use as it avoids tipping and falling

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.