Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Dual Towel Rack, Matte Black

  • Mfr # SCC8320

  • Zoro # G104245632


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel;Stainless Steel
Color
Matte Black
Width
7.88
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8320
Zoro #
G104245632
UPC #
663370168666
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
31.75
Length
15.88

Details

Finish
Matte Black
Material
Steel;Stainless Steel
Color
Matte Black
Includes
Towel Holder
Features
Solid steel and stainless steel construction, Freestanding dual towel rack, Overall dimension: (L)15-7/8" x (W)7-7/8" x (H)31-3/4", Modern and stylish design, Easy assembly, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Available in multiple, durable finishes
Weight
6.31

Description

Hang your towels in style with the Kingston Brass pedestal dual towel holder to help complete the look in transitional or contemporary bathrooms. With this stylish and functional Edenscape Collection freestanding towel rack, it provides 2-tier rack for enough storage room to hang towels. Constructed from iron, and the sturdy stainless steel base for durability and reliability.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.