Zoro Homepage

Freestanding Steel Towel Rack, Matte Black

  • Mfr # SCC8250

  • Zoro # G407965510


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Steel
Width
11.13
Height
34.0
Length
17.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC8250
Zoro #
G407965510
UPC #
196507017785
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
34.0
Length
17.19

Details

Finish
Matte Black
Material
Steel

Description

With a highend European design, this pedestal towel rack provides 3 levels for towels to hang from Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder Three levels of towel storage provide plenty of rooms for bath and hand towels Steel construction ensures durability and reliability for longterm usage

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.