Zoro Homepage

Freestanding Supply Line Package, Chrome

  • Mfr # CC266S1AX

  • Zoro # G3747162


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Collection
Kingston
Item Length (Inch)
28
ADA Compliant
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC266S1AX
Zoro #
G3747162
UPC #
663370520402
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
28
Item Width (Inch)
6
Item Height (Inch)
4.56

Details

Material
Brass
Finish
Polished Chrome
Item
Bath Supply Line
Collection
Kingston
ADA Compliant
false
Theme
Traditional
Item Weight (lbs)
9.2
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
false
Low Lead Compliant
true
Warranty
1

Description

Unity in balance and support is what this freestanding tub faucet embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this tub and shower set features a floor-mount installation and spout water flow rate of 7.0 GPM/26.5 LPM at 80 PSI, while the hand shower provides a water flow rate of 1.8 GPM/6.8 LPM at 80 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.