Freestanding Toilet Paper Holder with Roll Storage and Phone Stand, Brushed Nickel
- Mfr # CC2038
- Zoro # G023927800
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
6.88 in
Width
6.88 in
Finish
Brushed Nickel
For Use With
Bathroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC2038
- Zoro #
- G023927800
- UPC #
- 196507150222
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6.88 in
- Width
- 6.88 in
Details
- Material
- Stainless Steel
- Item
- Toilet Paper Holders
- Finish
- Brushed Nickel
- For Use With
- Bathroom Accessories
- Mounting Type
- Freestanding
- Includes
- Toilet Paper Holder
- Color
- Matte Black
Description
The Continental freestanding toilet paper holder with roll storage and phone stand gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.