Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Towel Rack, Brushed Brass

  • Mfr # CC2027

  • Zoro # G907965508


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Width
10.0
Height
40.75
Length
13.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2027
Zoro #
G907965508
UPC #
196507150055
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.0
Height
40.75
Length
13.0

Details

Finish
Brushed Brass
Material
Brass

Description

For vintage styling and design for a durable performance Premium brass material construction and an extensive selection of scratch, corrosion and tarnishresistant color finishes offer durability and years of beauty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.